- Stiff Bristles
- 7.9" Length
- 2.8" Width
- 1.4" Visible Bristle Length
- Green Color
description
- Use this multipurpose Hand Brush to effectively clean tables, conveyor belts, chopping boards, buckets, large bowls and equipment with hard-to-reach corners and crevices.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | No |
| Color | Green |
| Width | 2.8 in |
| Bristle Length | 1.4 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Height | 2.4 in |
| Bristle Stiffness | Stiff |
| Length | 7.9 in |
| Weight | 0.48 LB |
| EAN or UPC | 5705020389023 |

