- Stiff Bristles
- 6.9" Length
- 2.6" Width
- 1.5" Visible Bristle Length
- Purple Color
description
- This ULTRA SAFE TECHNOLOGY (UST) Hand Brush comes with angled Filament Security Units for optimal cleaning of conveyor belts, production lines, machinery and food-preparation surfaces in high-risk areas.
| Height | 2.2 in |
| Length | 6.9 in |
| Bristle Length | 1.5 in |
| Handle Required | No |
| Color | Purple |
| Width | 2.6 in |
| Bristle Stiffness | Stiff |
| Weight | 0.0 LB |

