- Extra Stiff Bristles
- 9.1" Length
- 4.3" Width
- 1.5" Visible Bristle Length
- Yellow Color
description
- A favorite of the meat and dairy industries, our updated XL Hand Brush makes a big impact thanks to its size and stiff bristles. When you need to clean bigger surface areas with hard-to-reach corners or crevices, this large scrub brush may be the tool you need.
| Bristle Stiffness | Extra Stiff |
| Width | 4.3 in |
| Color | Yellow |
| Height | 2.7 in |
| Bristle Length | 1.5 in |
| Length | 9.1 in |
| Handle Required | No |
| Weight | 0.0 LB |

