- Stiff Bristles
- 5.9" Length
- 1.1" Width
- 0.8" Visible Bristle Length
- Red Color
description
- A very effective detail brush. The solid scraping edge is suitable to loosen very stubborn dirt from surfaces. The flat hand grip offers a good support and control in your hand for a variety of cleaning tasks. Extra force can be applied during scrubbing by pressing your forefinger down on the brush head during cleaning.
| Color | Red |
| Bristle Stiffness | Stiff |
| Material | Polypropylene, Polyester |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 5.9 in |
| Handle Required | No |
| Height | 3.5 in |
| Width | 1.1 in |
| Bristle Length | 0.8 in |
| Weight | 0.0 LB |

