- 8.1" Length
- 2" Width
- 1 mm Blade Thickness
- Green Color
description
- Great for removing hard-to-reach sticky deposits and dried or burnt-on foods or ingredients, this Scraper features a stainless flex steel blade with protective rounded corners, a high-strength attachment, and a threaded handle that fits any Vikan color-coded extension handle. While not intended for floor cleaning proper, this product can be used to remove lighter soils on floors.
| Length | 8.1 in |
| Color | Green |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | Yes |
| Width | 2 in |
| Material | Polypropylene, Stainless Steel (AISI 301) |
| Height | 1.3 in |
| Weight | 0.18 LB |
| EAN or UPC | 5705020401022 |

