- 6.5" Length
- 0.1" Width
- 3.6" Height
- White Color
description
- With a three-sided scraping edge, this flexible Hand Scraper is perfect for cleaning workbenches and conveyor belts, as well as emptying containers and buckets.
| Height | 3.6 in |
| Color | White |
| Handle Required | No |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 6.5 in |
| Width | 0.1 in |
| Material | Polypropylene |
| Weight | 0.04 LB |
| EAN or UPC | 5705020405150 |

