Skip to content Skip to navigation menu
Flexible Dough Cutter/Scraper

40574

Flexible Dough Cutter/Scraper
Item #121665726
  • 5.7" Width
  • 0.5 mm Blade Thickness
  • Stainless Steel Blade
  • Red Color
Flexible Dough Cutter/Scraper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.7" Width
  • 0.5 mm Blade Thickness
  • Stainless Steel Blade
  • Red Color

description

  • Vikan’s Dough Cutter/Scraper is a baker’s best companion. It cuts and handles dough, removes sticky messes that would clog a brush, and easily deals with burnt-on foods on tables and cutting boards. Essential for food industry, including processing plants, commercial kitchens, restaurants, and supermarkets.
Width 1.2 in
Length 5.7 in
Handle Required No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison