- Stiff Bristles
- 10.2" Length
- 2.8" Width
- 1.5" Visible Bristle Length
- Yellow Color
description
- This ULTRA SAFE TECHNOLOGY (UST) short-handled Hand Brush comes with angled Filament Security Units for optimal cleaning of conveyor belts, production lines, machinery and food-preparation surfaces in high-risk areas. All UST brushes feature a unique bristle system that minimizes the risk of contamination and bristle loss.
| Material | Polyester, Glass Reinforced, Polypropylene |
| Width | 2.8 in |
| Color | Yellow |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 3.9 in |
| Bristle Stiffness | Stiff |
| Length | 10.2 in |
| Handle Required | No |
| Bristle Length | 1.5 in |
| Weight | 0.36 LB |
| EAN or UPC | 5705020417962 |

