- Medium Bristles
- 19.7" Length
- White Color
description
- Designed for cleaning sharp edged cutters, this Brush with Hand Guard protects the user’s hand from blades and other sharp parts during the cleaning process.
| Color | White |
| Length | 19.7 in |
| Bristle Stiffness | Medium |
| Handle Required | No |
| Weight | 0.0 LB |

