- Stiff Bristles
- 16.5" Length
- 1.8" Width
- 1.4" Visible Bristle Length
- Orange Color
description
- Easily clean small spaces with this 46 mm wide narrow-headed brush. The bristles are angled to facilitate easy cleaning of corners, the grip is designed for extra stability and the entire brush is color-coded to support HACCP principles.
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Handle Required | No |
| Bristle Stiffness | Stiff |
| Width | 1.8 in |
| Length | 16.5 in |
| Color | Orange |
| Height | 4.3 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Length | 1.4 in |
| Weight | 0.51 LB |
| EAN or UPC | 5705022022690 |

