- Stiff Bristles
- 16.3" Length
- 2.8" Width
- 1.4" Visible Bristle Length
- Red Color
description
- This Washing Brush is ideal for cleaning hard-to-reach surfaces on machines and equipment such as deep buckets, containers and tubs. It has a long handle and angled bristles that enhance cleaning efficacy.
| Bristle Length | 1.4 in |
| Length | 16.3 in |
| Handle Required | No |
| Color | Red |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Height | 3 in |
| Bristle Stiffness | Stiff |
| Width | 2.8 in |
| Weight | 0.53 LB |
| EAN or UPC | 5705020418648 |

