- Stiff Bristles
- 10.6" Length
- 2.8" Width
- 1.4" Visible Bristle Length
- Green Color
description
- Ideal for removing stubborn dirt from conveyor belts, production lines, machinery and food preparation surfaces, this Washing Brush features a short, ergonomic handle for easy and effective daily cleaning.
| Handle Required | No |
| Color | Green |
| Height | 3.3 in |
| Width | 2.8 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Length | 10.6 in |
| Bristle Stiffness | Stiff |
| Bristle Length | 1.4 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.44 LB |
| EAN or UPC | 5705020419225 |

