- Soft/Split Bristles
- 10.6" Length
- 2.8" Width
- 1.6" Visible Bristle Length
- Green Color
description
- With an ergonomic short handle and split fiber bristles that retain water and chemical to improve cleaning efficacy, this Washing Brush is perfect for cleaning fragile surfaces such as glass and Perspex.
| Length | 10.6 in |
| Width | 2.8 in |
| Height | 3.3 in |
| Bristle Length | 1.6 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Handle Required | No |
| Color | Green |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Stiffness | Soft/Split |
| Weight | 0.46 LB |
| EAN or UPC | 5705020419423 |

