- Soft/Split Bristles
- 10.6" Length
- 2.8" Width
- 1.6" Visible Bristle Length
- Red Color
description
- With an ergonomic short handle and split fiber bristles that retain water and chemical to improve cleaning efficacy, this Washing Brush is perfect for cleaning fragile surfaces such as glass and Perspex.
| Handle Required | No |
| Color | Red |
| Bristle Length | 1.6 in |
| Height | 3.3 in |
| Bristle Stiffness | Soft/Split |
| Width | 2.8 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 10.6 in |
| Weight | 0.46 LB |
| EAN or UPC | 5705020419447 |

