- Soft/Split Bristles
- 10.6" Length
- 2.8" Width
- 1.6" Visible Bristle Length
- Yellow Color
description
- With an ergonomic short handle and split fiber bristles that retain water and chemical to improve cleaning efficacy, this Washing Brush is perfect for cleaning fragile surfaces such as glass and Perspex.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 3.3 in |
| Handle Required | No |
| Length | 10.6 in |
| Bristle Length | 1.6 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Width | 2.8 in |
| Bristle Stiffness | Soft/Split |
| Color | Yellow |
| Weight | 0.46 LB |
| EAN or UPC | 5705020419461 |

