- Extra Stiff Bristles
- 11.8" Length
- 0.8" Width
- 1.3" Visible Bristle Length
- White Color
description
- Clean narrow spaces between food equipment with this Narrow Hand Brush. Also ideal for cleaning squeegee blades and other cleaning tools.
| Handle Required | No |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Length | 11.8 in |
| Bristle Stiffness | Extra Stiff |
| Bristle Length | 1.3 in |
| Width | 0.8 in |
| Height | 2.8 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | White |
| Weight | 0.21 LB |
| EAN or UPC | 5705020419553 |

