- Stiff Bristles
- 10.2" Length
- 2.8" Width
- 1.5" Visible Bristle Length
- Pink Color
description
- This ULTRA SAFE TECHNOLOGY (UST) long-handled Hand Brush comes with angled Filament Security Units for optimal cleaning of machines, buckets, containers and tubs in high-risk areas. All UST brushes feature a unique bristle system that minimizes the risk of contamination and bristle loss.
| Bristle Stiffness | Stiff |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Length | 1.5 in |
| Width | 2.8 in |
| Handle Required | No |
| Height | 5.5 in |
| Color | Pink |
| Material | Polyester, Glass Reinforced, Polypropylene |
| Length | 15.6 in |
| Weight | 0.44 LB |
| EAN or UPC | 5705020419614 |

