- Medium Bristles
- 23.6" Length
- 0.6" Width
- 1.6" Visible Bristle Length
- Green Color
description
- Clean where other brushes cannot reach with this ultra-slim 15 mm wide brush with a scraping edge for tackling stubborn debris. Features an easy-grip slim handle and a specially designed head with extra-stiff first bristles that help clean all the way to the end of narrow spaces. The brush block is made using food contact compliant polypropylene offcuts from other Vikan products.
| Width | 0.6 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | No |
| Height | 2.4 in |
| Length | 23.6 in |
| Material | Regenerated Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Length | 1.6 in |
| Color | Green |
| Bristle Stiffness | Medium |
| Weight | 0.31 LB |
| EAN or UPC | 5705022023291 |

