- Soft Bristles
- 10.6" Length
- 2.8" Width
- 1.8" Visible Bristle Length
- Green Color
description
- With an ergonomic short handle and very soft bristles that retain water and chemicals to improve cleaning efficacy, this Washing Brush is perfect for cleaning fragile surfaces such as glass and Perspex. It is also suitable for coating of e.g. cheese with wax.
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 3.5 in |
| Color | Green |
| Handle Required | No |
| Width | 2.8 in |
| Bristle Stiffness | Soft |
| Length | 10.6 in |
| Bristle Length | 1.8 in |
| Weight | 0.49 LB |
| EAN or UPC | 5705022030695 |

