- Soft Bristles
- 10.6" Length
- 2.8" Width
- 1.8" Visible Bristle Length
- Blue Color
description
- With an ergonomic short handle and very soft bristles that retain water and chemicals to improve cleaning efficacy, this Washing Brush is perfect for cleaning fragile surfaces such as glass and Perspex. It is also suitable for coating of e.g. cheese with wax.
| Bristle Stiffness | Soft |
| Color | Blue |
| Length | 10.6 in |
| Height | 3.5 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Handle Required | No |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Length | 1.8 in |
| Width | 2.8 in |
| Weight | 0.49 LB |
| EAN or UPC | 5705022030701 |

