- Soft Bristles
- 10.6" Length
- 2.8" Width
- 1.8" Visible Bristle Length
- Red Color
description
- With an ergonomic short handle and very soft bristles that retain water and chemicals to improve cleaning efficacy, this Washing Brush is perfect for cleaning fragile surfaces such as glass and Perspex. It is also suitable for coating of e.g. cheese with wax.
| Height | 3.5 in |
| Bristle Length | 1.8 in |
| Length | 10.6 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Handle Required | No |
| Width | 2.8 in |
| Bristle Stiffness | Soft |
| Color | Red |
| Weight | 0.49 LB |
| EAN or UPC | 5705022030718 |

