- Medium Bristles
- 11" Length
- 2.4" Width
- 0.9" Visible Bristle Length
- Blue Color
description
- This Utility Brush is ideal for detail cleaning of machinery and equipment.
| Color | Blue |
| Handle Required | No |
| Width | 2.4 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Length | 0.9 in |
| Bristle Stiffness | Medium |
| Height | 2.2 in |
| Length | 11 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Weight | 0.11 LB |
| EAN or UPC | 5705020423734 |

