- Medium Bristles
- 11.4" Length
- 1" Width
- 0.9" Visible Bristle Length
- Green Color
description
- This Utility Brush with is ideal for detail cleaning of machinery and equipment.
| Color | Green |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Stiffness | Medium |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Length | 11.4 in |
| Handle Required | No |
| Width | 1 in |
| Height | 2.6 in |
| Bristle Length | 0.9 in |
| Weight | 0.1 LB |
| EAN or UPC | 5705020428722 |

