- Stiff Bristles
- 11.4" Length
- 1.2" Width
- 0.9" Visible Bristle Length
- White Color
description
- Designed for removing debris from heat sealers and other packing equipment, this Brush is ideal for cleaning hot grills and frying pans.
| Bristle Stiffness | Stiff |
| Width | 1.2 in |
| Length | 11.4 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Height | 2.6 in |
| Bristle Length | 0.9 in |
| Color | White |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | No |
| Weight | 0.11 LB |
| EAN or UPC | 5705020428852 |

