- Extra Stiff Bristles
- 8.1" Length
- 0.8" Width
- 0.6" Visible Bristle Length
- Blue Color
description
- Effectively clean around gaskets, rubber strips and joints on machinery, and conveyor belts with this compact Detail Brush.
| Width | 0.8 in |
| Color | Blue |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Handle Required | No |
| Height | 1.2 in |
| Length | 8.1 in |
| Bristle Stiffness | Extra Stiff |
| Bristle Length | 0.6 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.06 LB |
| EAN or UPC | 5705020440137 |

