- Soft Bristles
- 13" Length
- 1.4" Width
- 2.2" Visible Bristle Length
- Orange Color
description
- This ULTRA SAFE TECHNOLOGY (UST) Bench Brush with Ultra Bristle Security ensures effective sweeping of fine dry particles from conveyor belts, food-preparation surfaces, tables and equipment in high-risk areas. All UST brushes feature a unique bristle system that minimizes the risk of contamination and bristle loss.
| Handle Required | No |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Length | 2.2 in |
| Length | 13 in |
| Material | Polyester, Glass Reinforced, Polypropylene |
| Width | 1.4 in |
| Bristle Stiffness | Soft |
| Height | 5.3 in |
| Color | Orange |
| Weight | 0.4 LB |
| EAN or UPC | 5705020458170 |

