- Soft Bristles
- 11.8" Length
- 1.2" Width
- 1.6" Visible Bristle Length
- Red Color
description
- This Powder Brush is designed for sweeping fine particles such as flour from conveyor belts and food preparation surfaces.
| Color | Red |
| Bristle Stiffness | Soft |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Length | 1.6 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | No |
| Width | 1.2 in |
| Height | 3.1 in |
| Length | 11.8 in |
| Weight | 0.67 LB |
| EAN or UPC | 5705020458248 |

