- Medium Bristles
- 13" Length
- 1.4" Width
- 2.2" Visible Bristle Length
- Blue Color
description
- This ULTRA SAFE TECHNOLOGY (UST) Bench Brush with Ultra Bristle Security is designed for effective removal of damp and wet particles from conveyor belts in high-risk areas. All UST brushes feature a unique bristle system that minimizes the risk of contamination and bristle loss.
| Color | Blue |
| Length | 13 in |
| Bristle Length | 2.2 in |
| Material | Polyester, Glass Reinforced, Polypropylene |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | No |
| Height | 5.3 in |
| Width | 1.4 in |
| Bristle Stiffness | Medium |
| Weight | 0.4 LB |
| EAN or UPC | 5705020458538 |

