- Medium Bristles
- 13" Length
- 1.4" Width
- 2" Visible Bristle Length
- Pink Color
description
- Remove flour and fine particles from conveyor belts, food preparation surfaces, tables and equipment with this Hand Brush. Suitable for use with the Vikan Dustpan 5660x.
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Length | 13 in |
| Height | 4.3 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Pink |
| Width | 1.4 in |
| Bristle Stiffness | Medium |
| Use With | Dustpan: 56601 |
| Handle Required | No |
| Bristle Length | 2 in |
| Weight | 0.37 LB |
| EAN or UPC | 5705020458910 |

