Skip to content Skip to navigation menu
Flexible Extension Handle for Tube Brush

5346

Flexible Extension Handle for Tube Brush
Item #121665620
  • 32" Length
  • 0.2" Diameter
  • Use with Handle 53515
Flexible Extension Handle for Tube Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32" Length
  • 0.2" Diameter
  • Use with Handle 53515

description

  • Easily clean the inside of long feeder tubes with this extension to the Flexible Rod (53515). Add as many extension rods as required to reach inside feeder tubes of any length. For use with tube cleaners (5354x, 5356x, 5365x or 5368x and 5391x).
Material Stainless Steel (AISI 304), Stainless Steel (AISI 303)
Dia. 0.2 in
Length 32 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison