- 29.7" Length
- 0.2" Diameter
- Stainless Steel Material
- White Color
- Compatible with Extension 5346
description
- A flexible rod for cleaning curved pipes such as sight-glasses on large tanks and transfer hoses. Can be used with Vikan tube cleaner heads (5354x, 5356x, 5365x, 5368x and 5391x). Connected by a screw thread and can be extended in increments of 750 mm by attaching product no. 5346.
| Color | White |
| Dia. | 0.2 in |
| Material | Polypropylene, Stainless Steel (AISI 304), Stainless Steel (AISI 303) |
| Length | 29.7 in |
| Weight | 0.0 LB |

