- 59.3" Length
- 0.2" Diameter
- Nylon Material
- White Color
description
- This flexible Nylon Handle makes it easy to clean inside long curved feeder pipes. Can be used with 5354x, 5356x, 5365x, 5368x and 5391x tube cleaners.
| Material | Polypropylene, Polyamide, Stainless Steel (AISI 303) |
| Length | 59.3 in |
| Dia. | 0.2 in |
| Color | White |
| Weight | 0.05 LB |

