- Medium Bristles
- 2.4" Diameter
- 7.9" Length
- Blue Color
- Use with Handle 53515 or 53525
description
- This versatile Tube Brush is designed for cleaning pipes found in dairies, breweries and the fishing industry. Can be used with Vikan flexible handles 53515 and 53525.
| Use With | Flexible Handles: 53515, 53525 |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Blue |
| Bristle Length | 0.2 in |
| Bristle Stiffness | Medium |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Height | 2.4 in |
| Width | 2.6 in |
| Handle Required | Yes |
| Length | 7.9 in |
| Weight | 0.1 LB |
| EAN or UPC | 5705020535635 |

