- Stiff Bristles
- 0.6" Diameter
- 12.2" Length
- Black Color
description
- Effectively clean bottles, tubes, kitchen drains and machinery with hard-to-reach surfaces such as conveyor belts with this handy Tube Brush.
| Width | 0.9 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Length | 0.2 in |
| Bristle Stiffness | Stiff |
| Length | 12.2 in |
| Color | Black |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Height | 0.9 in |
| Handle Required | No |
| Weight | 0.1 LB |
| EAN or UPC | 5705020536090 |

