- Stiff Bristles
- 2.2" Diameter
- 10.8" Length
- Black Color
description
- This Drain Cleaning Brush is great for cleaning gullies and drains with limited access. It can be used with any Vikan handle.
| Color | Black |
| Height | 2.4 in |
| Handle Required | Yes |
| Bristle Stiffness | Stiff |
| Width | 3.8 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Standard | Halal and Kosher Compliant |
| Length | 10.8 in |
| Weight | 0.35 LB |
| EAN or UPC | 5705020536199 |

