- Soft Bristles
- 2 mm, 6 mm & 6 mm Diameters
- 5.9" Length
- Blue Color
description
- Ideal for cleaning very small nozzles and valves in appliances such as coffee and juice machines, this three-piece Cleaning Set comes with Ø2 mm, Ø5 mm and Ø6 mm brushes.
| Color | Blue |
| Material | Polyester, Stainless Steel (AISI 304) |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 5.9 in |
| Bristle Stiffness | Soft |
| Handle Required | No |
| Weight | 0.02 LB |
| EAN or UPC | 5705022016606 |

