- Medium Bristles
- 2.4" Diameter
- 19.7" Length
- Black Color
description
- Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
| Handle Required | No |
| Bristle Length | 1.1 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 2.6 in |
| Length | 19.7 in |
| Height | 2.4 in |
| Bristle Stiffness | Medium |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Color | Black |
| Weight | 0.2 LB |
| EAN or UPC | 5705020537097 |

