- Soft Bristles
- 20.9" Length
- 9.1" Width
- 6.7" Height
- Blue Color
description
- Effectively clean the outer surfaces of overhead pipes and ducting with this Pipe Exterior Brush. Can be used with all Vikan standard and telescopic handles.
| Height | 6.7 in |
| Handle Required | Yes |
| Length | 20.9 in |
| Width | 9.1 in |
| Color | Blue |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Standard | Halal and Kosher Compliant |
| Bristle Length | 2.2 in |
| Bristle Stiffness | Soft |
| Weight | 1.21 LB |
| EAN or UPC | 5705020537134 |

