- Medium Bristles
- 2.2" Diameter
- 14.2" Length
- Yellow Color
description
- Keep pipework free of dust and contaminants with this Pipe Exterior Brush, featuring an adjustable head for cleaning pipes with an outside diameter of up to 100 mm.
| Handle Required | Yes |
| Length | 14.2 in |
| Bristle Stiffness | Medium |
| Height | 2.2 in |
| Bristle Length | 0.9 in |
| Material | Polyester, Stainless Steel (AISI 304), Polypropylene |
| Color | Yellow |
| Width | 7.9 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.35 LB |
| EAN or UPC | 5705020537264 |

