- Medium Bristles
- 20.1" Length
- 7.5" Width
- 4.7" Height
- Blue Color
description
- Effectively clean the outer surfaces of overhead pipes and ducting with this Pipe Exterior Brush. Can be used with all Vikan standard and telescopic handles.
| Handle Required | Yes |
| Color | Blue |
| Height | 4.7 in |
| Bristle Stiffness | Medium |
| Length | 20.1 in |
| Bristle Length | 1 in |
| Width | 7.5 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Standard | Halal and Kosher Compliant |
| Weight | 0.84 LB |
| EAN or UPC | 5705020537431 |

