- Medium Bristles
- 0.8" Diameter
- 19.7" Length
- Yellow Color
description
- Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
| Length | 19.7 in |
| Height | 1 in |
| Color | Yellow |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | No |
| Width | 1 in |
| Bristle Stiffness | Medium |
| Bristle Length | 0.3 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Weight | 0.15 LB |
| EAN or UPC | 5705020537660 |

