- Stiff Bristles
- 1.6" Diameter
- 19.7" Length
- Blue Color
description
- Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
| Width | 1.6 in |
| Color | Blue |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Stiffness | Stiff |
| Handle Required | No |
| Height | 1.6 in |
| Bristle Length | 0.7 in |
| Length | 19.7 in |
| Weight | 0.17 LB |
| EAN or UPC | 5705020537837 |

