- Medium Bristles
- 2" Diameter
- 19.7" Length
- Green Color
description
- Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
| Color | Green |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Length | 19.7 in |
| Bristle Length | 0.9 in |
| Height | 2 in |
| Bristle Stiffness | Medium |
| Handle Required | No |
| Width | 2 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.19 LB |
| EAN or UPC | 5705020537929 |

