- Medium Bristles
- 4.1" Diameter
- 6.7" Length
- Black Color
description
- Easily clean pipes and tubes on appliances such as meat mincers with this versatile Pipe Cleaning Brush. Can be used with any Vikan handle.
| Color | Black |
| Bristle Stiffness | Medium |
| Bristle Length | 1.5 in |
| Length | 6.7 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Handle Required | Yes |
| Width | 3.9 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 3.9 in |
| Weight | 0.33 LB |
| EAN or UPC | 5705025380919 |

