- Stiff Bristles
- 2.5" Diameter
- 5.7" Length
- White Color
description
- Easily clean pipes and tubes on appliances such as fish-sorting machines and meat mincers with this versatile Pipe Cleaning Brush. Can be used with any Vikan handle.
| Length | 5.7 in |
| Bristle Stiffness | Stiff |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Handle Required | Yes |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | White |
| Width | 2.6 in |
| Bristle Length | 0.4 in |
| Weight | 0.24 LB |
| EAN or UPC | 5705025380636 |

