- Medium Bristles
- 3" Diameter
- 6.1" Length
- Yellow Color
description
- Easily clean pipes and tubes on appliances such as fish-sorting machines and meat mincers with this versatile Pipe Cleaning Brush. Can be used with any Vikan handle.
| Width | 3.1 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | White |
| Length | 6.1 in |
| Handle Required | Yes |
| Bristle Stiffness | Medium |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Bristle Length | 0.9 in |
| Weight | 0.29 LB |
| EAN or UPC | 5705025380773 |

