- Medium Bristles
- 3.5" Diameter
- 6.3" Length
- Blue Color
description
- Easily clean pipes and tubes on appliances such as fish-sorting machines, with this versatile Pipe Cleaning Brush. Can be used with any Vikan handle.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Stiffness | Medium |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Color | Blue |
| Length | 6.3 in |
| Handle Required | Yes |
| Width | 3.5 in |
| Height | 3.5 in |
| Bristle Length | 1.2 in |
| Weight | 0.31 LB |
| EAN or UPC | 5705025380391 |

