- Medium Bristles
- 3.1" Diameter
- 16.9" Length
- Orange Color
description
- Our latest one-piece pipe brush has more features to love thanks to industry feedback. More bristles mean that this brush holds even more cleaning solution, making wet cleaning a breeze. The brush itself is easy to clean.
| Length | 16.9 in |
| Handle Required | No |
| Width | 3.1 in |
| Height | 3.1 in |
| Color | Orange |
| Bristle Stiffness | Medium |
| Bristle Length | 1.3 in |
| Weight | 0.0 LB |

