- 9.1" Length
- 3.7" Width
- Green Color
description
- Secure cleaning pads with a lockable pad holder. Can be used with any Vikan handle, enabling users to safely clean floors, under equipment, stainless steel mezzanines, and white PVC walls.
| Material | Polypropylene, Stainless Steel (AISI 304), Nylon |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Green |
| Length | 9.1 in |
| Use With | Scrub Pads: 5523, 5524, 5525 |
| Height | 3 in |
| Width | 3.7 in |
| Weight | 0.0 LB |

