- 9.1" Length
- 3.7" Width
- Yellow Color
description
- Secure cleaning pads with a lockable pad holder. Ideal for cleaning conveyor belts, production lines and equipment such as baking trays.
| Use With | Scrub Pads: 5523, 5524, 5525 |
| Height | 3.1 in |
| Length | 9.1 in |
| Width | 3.7 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Yellow |
| Material | Polypropylene, Stainless Steel (AISI 304), Nylon |
| Weight | 0.49 LB |
| EAN or UPC | 5705020551062 |

